
Granville 55.07 Double Wide Dresser in Black
Mfr # DR-5032
Zoro # G808449886
product price:Â $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Width
17.72 in
Length
55.04 in
Height
31.73 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle; Wooden Board
Finish
UV Painting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DR-5032
Zoro #
G808449886
UPC #
810125800641
Country of Origin
Brazil
Dimensions
Width
17.72 in
Length
55.04 in
Height
31.73 in
Leg Height
3.94 in
Recommended TV Size
50 in
Details
Color
Black
Material
Wooden Front and Top Drawer; Steel Drawer Handle; Wooden Board
Finish
UV Painting
Collection
Granville
Number of Drawers
6
Shape
Rectangle
Weight Capacity
Top: 66 lb; Each Drawer: 9 lb
Style
Modern
Assembly Required
Yes
Item
Dresser
Description
Modern- Contemporary with a taste of Glam - Double Wide Dresser for Bedroom Use. * Upon Assembly, Measures: 55.11 in. Length, 31.89 in Height, 17.71 in. Depth. * Includes 6 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.