Granville 55.07 Double Wide Dresser in Light Grey

  • Mfr # DR-5036

  • Zoro # G108449951


product price:  $503.99
/ea
Free Shipping & Returns

Key Features

Color
Light Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-5036
Zoro #
G108449951
UPC #
810125800665
Country of Origin
Brazil

Details

Color
Light Grey

Description

Modern- Contemporary with a taste of Glam - Double Wide Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 6 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
  • •Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.