Granville 55.07 Double Wide Dresser in White

  • Mfr # DR-5031

  • Zoro # G408449965


product price:  $429.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Height
31.73 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle; Wooden Board
Width
17.72 in
Finish
UV Painting
Length
55.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-5031
Zoro #
G408449965
UPC #
810125800610
Country of Origin
Brazil

Dimensions

Height
31.73 in
Width
17.72 in
Length
55.04 in
Recommended TV Size
50 in
Leg Height
3.94 in

Details

Color
White
Material
Wooden Front and Top Drawer; Steel Drawer Handle; Wooden Board
Finish
UV Painting
Shape
Rectangle
Style
Modern
Item
Dresser
Number of Drawers
6
Assembly Required
Yes
Collection
Granville
Weight Capacity
Top: 66 lb; Each Drawer: 9 lb

Description

Modern- Contemporary with a taste of Glam - Double Wide Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth * Includes 6 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 50 inch TV. * Home Assembly Required. All Hardware Included.
  • •Upon Assembly, Dimension Measures: 55.04 in. Length, 31.73 in. Height, 17.72 in. Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.