
Granville Black 2-Drawer Nightstand, 2PK
Mfr # 2-NS-5012
Zoro # G510063110
product price: $342.99
/pk 2, $171.50/ea
Free Shipping & Returns
Key Features
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-NS-5012
Zoro #
G510063110
UPC #
810125803239
Country of Origin
Brazil
Details
Color
Black
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood
Description
Modern-Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. Set of 2. * Upon Assembly, Measures: 18.11 in. Length, 19.68 in Height, 15.35 in. Depth. * Includes 2 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Steel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.