Shop MANHATTAN COMFORT
See all product information
Granville Black 5-Drawer Tall Dresser, 6-Drawer Double Dresser, and 2-Drawer Nightstand, Set of 3
Mfr # GRAN072
Zoro # G910063192
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Feet Material
Solid Pine Wood
Frame Material
Hardwood, Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GRAN072
Zoro #
G910063192
UPC #
810125803475
Country of Origin
Brazil
Details
Color
Black
Feet Material
Solid Pine Wood
Frame Material
Hardwood, Wood
Description
- Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Tall Narrow Chest, 1 Double Dresser, and 1 Nightstand.
- Upon Assembly, Dimensions: Chest - 23.62" L × 48.98" H × 17.72" D., Dresser - 55.04" L × 31.73" H × 17.72" D., Nightstand - 18.1" L × 19.7" H × 15.2" D.
- Recommended for up to 50 inch TV.
- Includes Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood.
- Horizontal Glam Drawer Handles Made of Steel with a Gold Finish.
- Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front.
- Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability.
- Home Assembly Required. All Hardware Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.