Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granville Dark Grey 1-Drawer Nightstand, 2PK

  • Mfr # 2-NS-5005

  • Zoro # G510063196


product price: $318.99
/pk 2, $159.50/ea
Free Shipping & Returns

Key Features

Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-NS-5005
Zoro #
G510063196
UPC #
810125803185
Country of Origin
Brazil

Details

Color
Dark Grey
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood

Description

Modern-Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. Set of 2. * Upon Assembly, Measures: 18.11 in. Length, 19.68 in Height, 15.35 in. Depth. * Includes 1 Full Extension Drawer with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Steel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.