Shop MANHATTAN COMFORT
See all product information
Create Account
Granville Midnight Blue 5-Drawer Chest and 6-Drawer Double Dresser, Set of 2
- Mfr # GRAN064
- Zoro # G810063193
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Color
Midnight Blue
Frame Material
Solid Pine Wood
Feet Material
Solid Pine Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRAN064
- Zoro #
- G810063193
- UPC #
- 810125803390
- Country of Origin
- Brazil
- Color
- Midnight Blue
- Frame Material
- Solid Pine Wood
- Feet Material
- Solid Pine Wood
Description
Modern-Contemporary with a taste of Glam Bedroom Dresser Set. Includes 1 Chest and 1 Double Dresser. * Upon Assembly, Double Dresser Measures: 55.11 in. Length, 31.89 in Height, 17.71 in. Depth. Standard Dresser Measures: 37.95 in. Length, 31.89 in Height, 17.71 in. Depth. * Recommended for up to 50 inch TV. * Includes Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Steel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Home Assembly Required. All Hardware Included.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.