Zoro Homepage

Granville Nightstand 1.0 in Black

  • Mfr # NS-5002

  • Zoro # G908449939


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
UV Painting
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Height
19.49 in
Length
18.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-5002
Zoro #
G908449939
UPC #
810125800702
Country of Origin
Brazil

Dimensions

Height
19.49 in
Length
18.11 in
Width
15.16 in
Leg Height
3.15 in

Details

Color
Black
Finish
UV Painting
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Shape
Rectangle
Collection
Granville
Number of Drawers
1
Weight Capacity
Top: 26 lb; Drawer: 5 lb
Style
Modern
Assembly Required
Yes
Item
Nightstand

Description

Modern- Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. * Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth * Includes 1 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.
  • •Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.