Zoro Homepage

Granville Nightstand 1.0 in Midnight Blue

  • Mfr # NS-5004

  • Zoro # G408449873


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
Midnight Blue
Finish
UV Painting
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Length
18.11 in
Height
19.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-5004
Zoro #
G408449873
UPC #
810125800689
Country of Origin
Brazil

Dimensions

Length
18.11 in
Height
19.49 in
Width
15.16 in
Leg Height
3.15 in

Details

Color
Midnight Blue
Finish
UV Painting
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Weight Capacity
Top: 26 lb; Drawer: 5 lb
Assembly Required
Yes
Collection
Granville
Number of Drawers
1
Shape
Rectangle
Item
Nightstand
Style
Modern

Description

Modern- Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. * Upon Assembly, Measures: 18.11 in. Length, 19.68 in Height, 15.35 in. Depth. * Includes 1 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.