
Granville Nightstand 1.0 in Sage Green
Mfr # NS-5003
Zoro # G408449941
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Color
Sage Green
Length
18.11 in
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Width
15.16 in
Finish
UV Painting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-5003
Zoro #
G408449941
UPC #
810125800696
Country of Origin
Brazil
Dimensions
Length
18.11 in
Width
15.16 in
Height
19.49 in
Leg Height
3.15 in
Details
Color
Sage Green
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Finish
UV Painting
Collection
Granville
Number of Drawers
1
Style
Modern
Item
Nightstand
Weight Capacity
Top: 26 lb; Drawer: 5 lb
Assembly Required
Yes
Shape
Rectangle
Description
Modern- Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. * Upon Assembly, Measures: 18.11 in. Length, 19.68 in Height, 15.35 in. Depth. * Includes 1 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.