Zoro Homepage

Granville Nightstand 2.0 in White

  • Mfr # NS-5011

  • Zoro # G508450021


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
18.11 in
Height
19.49 in
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Finish
UV Painting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-5011
Zoro #
G508450021
UPC #
810125800733
Country of Origin
Brazil

Dimensions

Length
18.11 in
Height
19.49 in
Width
15.16 in
Leg Height
3.15 in

Details

Color
White
Material
Wooden Front and Top Drawer; Wooden Board; Steel Handles
Finish
UV Painting
Shape
Rectangle
Weight Capacity
Top: 26 lb; Each Drawer: 5 lb
Number of Drawers
2
Item
Nightstand
Assembly Required
Yes
Collection
Granville
Style
Modern

Description

Modern- Contemporary with a taste of Glam - Nightstand for Bedroom and Living Room Use. * Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth * Includes 2 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood Ribbed Drawer Front. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Perfect for Bedside Storage, Lamps or Display Items. * Home Assembly Required. All Hardware Included.
  • •Upon Assembly, Dimension Measures: 18.11 in. Length, 19.49 in. Height, 15.16 in. Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.