Granville Tall 23.62 Narrow Dresser in Midnight Blue

  • Mfr # DR-5004

  • Zoro # G708449979


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Length
23.62 in
Finish
UV Painting
Height
48.98 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-5004
Zoro #
G708449979
UPC #
810125800443
Country of Origin
Brazil

Dimensions

Length
23.62 in
Height
48.98 in
Width
17.72 in
Recommended TV Size
20 in
Leg Height
3.94 in

Details

Color
Midnight Blue
Finish
UV Painting
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Shape
Rectangle
Number of Drawers
5
Collection
Granville
Weight Capacity
Top: 33 lb; Each Drawer: 7 lb
Assembly Required
Yes
Style
Modern
Item
Dresser

Description

Modern- Contemporary with a taste of Glam -Tall and Narrow Dresser for Bedroom Use. * Upon Assembly, Dimension Measures: 23.62 in. Length, 48.98 in. Height, 17.72 in. Depth * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. Top Drawer includes option for 6 small compartments for designed to better organize. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality Solid Wood and Solid Wood. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 20 inch TV. * Home Assembly Required. All Hardware Included.
  • •Upon Assembly, Dimension Measures: 23.62 in. Length, 48.98 in. Height, 17.72 in. Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.