Granville Tall 23.62 Narrow Dresser in White

  • Mfr # DR-5001

  • Zoro # G808449930


product price:  $382.99
/ea
Free Shipping & Returns

Key Features

Height
48.98 in
Length
23.62 in
Finish
UV Painting
Width
17.72 in
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR-5001
Zoro #
G808449930
UPC #
810125800436
Country of Origin
Brazil

Dimensions

Height
48.98 in
Length
23.62 in
Width
17.72 in
Leg Height
3.94 in
Recommended TV Size
20 in

Details

Color
White
Finish
UV Painting
Material
Wooden Front and Top Drawer; Steel Drawer Handle;Wooden Board
Style
Modern
Item
Dresser
Assembly Required
Yes
Collection
Granville
Weight Capacity
Top: 33 lb; Each Drawer: 7 lb
Shape
Rectangle
Number of Drawers
5

Description

Modern- Contemporary with a taste of Glam -Tall and Narrow Dresser for Bedroom Use. * Upon Assembly, Measures: 23.62 in. Length, 49.21 in Height, 17.71 in. Depth. * Includes 5 Full Extension Drawers with Top Drawer Designed in Vertical Textured Ribbed Lines Made from Solid Wood. Top Drawer includes option for 6 small compartments for designed to better organize. * Horizontal Glam Drawer Handles Made of Streel with a Gold Finish. * Featuring 25mm of Board Thickness Made of High Quality MDF and Solid Wood. * Open Contemporary Mop Base Side Legs. Adding Seamless Fashion Design and Durability. * Recommended for up to 20 inch TV. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.