Zoro Homepage

Griffin 62in Sideboard in Onyx

  • Mfr # SB1006-BK

  • Zoro # G722579034


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Depth
17.3 in
Color
Onyx
Finish
Wood Grain Laminate
Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1006-BK
Zoro #
G722579034
UPC #
810165557086
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.3 in
Length
62.4 in
Height
29.7 in

Details

Color
Onyx
Item
Sideboard
Finish
Wood Grain Laminate
Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Material
MDP

Description

The Griffin Collection is all about clean design and everyday ease. With smooth lines, soft-close doors, and a matte finish, it brings a quiet presence to any room. Inside, spacious shelving keeps things organized, Simple, modern, and made to last.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.