Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Griffin 62in Sideboard in White

  • Mfr # SB1006-WH

  • Zoro # G822579033


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Required
Depth
17.3 in
Kits Included
Anti-Tip Kits
Height
29.7 in
Length
62.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB1006-WH
Zoro #
G822579033
UPC #
810165557079
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.3 in
Height
29.7 in
Length
62.4 in

Details

Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Material
MDP
Item
Sideboard
Finish
Wood Grain Laminate
Color
White

Description

The Griffin Collection is all about clean design and everyday ease. With smooth lines, soft-close doors, and a matte finish, it brings a quiet presence to any room. Inside, spacious shelving keeps things organized, Simple, modern, and made to last.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.