Haley TV Stand 70.9 in White in White

  • Mfr # TV004-WH

  • Zoro # G612318880


product price: $249.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Finish
Matte
Color
White
Material
Manufactered Wood
Capacity
330 lbs
Leg/Base Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV004-WH
Zoro #
G612318880
UPC #
810125808784
Country of Origin
Turkey

Details

Finish
Matte
Color
White
Material
Manufactered Wood
Capacity
330 lbs
Leg/Base Color
Gold
Feet Material
Plastic

Description

Immerse yourself in the captivating allure of the Haley Collection, a symphony of Mid-Century Modern elegance and functionality. Light neutral tones and the gentle embrace of wood grain elevate each piece, inviting you to indulge in its timeless beauty. Picture yourself surrounded by the seamless integration of style and space-saving design, as every detail whispers tales of enduring sophistication. Transform your living space into a haven of unparalleled elegance with the Haley Collection, where every element harmonizes to create a sanctuary of beauty and grace.


  • •Mid-Century Modern TV Stand for Living Room Use.
  • •Upon Assembly, Dimensions Measure: 70.86 in. Length, 19.96 in. Height, 18.5 in. Depth.
  • •Recommended for up to a 55" TV.
  • •Includes 2 Soft Close Doors with Hidden Storage and 1 Central Shelf.
  • •Features 1 Media Hole for Media and Wire Management.
  • •Stylish Door Handles Made of Metal with a Black Finish.
  • •Stylish Splayed Black Legs Adding Seamless Fashion Design and Durability. Leg Height: 7.87 in.
  • •Home Assembly Required. All Hardware Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.