Hamlet Accent Chair in Black and Natural Cane, Set of 2

  • Mfr # 2-ACCA04-BK

  • Zoro # G304837941


product price:  $819.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Weight Capacity
275 lb
Frame Material
Ash Wood
Overall Height
28.74 in
Overall Length
29.53 in
Overall Width
22.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ACCA04-BK
Zoro #
G304837941
UPC #
810077085936
Country of Origin
China

Dimensions

Overall Height
28.74 in
Overall Length
29.53 in
Overall Width
22.64 in
Seat Depth
20.07 in
Back Width
20.47 in
Seat Width
20.47 in
Back Height
14.17 in
Leg Height
12.99 in
Seat Height
14.57 in
Arm Height From Floor
23.23 in
Armrest Width
12.99 in

Details

Weight Capacity
275 lb
Frame Material
Ash Wood
Item
Accent Chair
Assembled/Unassembled
Assembled
Hardware Finish
Matte
Seat Material
Natural Cane
Color
Black and Nature
Features
Unique Square Backrest
Number of Chairs
2
Collection
Hamlet

Description

Modern - Industry Chic Cane Accent Chair Perfect for Living Room Use. Set of 2 * Measures: 22.64 in. Length, 28.74 in. Height, 29.53 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 14.57 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.