Hamlet Dining Arm Chair in Black and Natural Cane, Set of 2

  • Mfr # 2-DCCA09-BK

  • Zoro # G404837995


product price:  $827.99
/ea
Free Shipping & Returns

Key Features

Material
Ash Wood Frame, Natural Cane Seat
Width (In.)
19.67 in
Depth (In.)
21.65 in
Height (In.)
32.28 in
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-DCCA09-BK
Zoro #
G404837995
UPC #
810077085912
Country of Origin
China

Dimensions

Width (In.)
19.67 in
Depth (In.)
21.65 in
Height (In.)
32.28 in
Leg Height
17.13 in
Chair Back Height
14.17 in
Chair Back Width
17.52 in
Seat Width
17.52 in
Armrest Width
17.13 in
Arm Height From Floor
25.2 in
Seat Depth
17.72 in
Seat Height
18.11 in

Details

Item
Dining Armchairs
Material
Ash Wood Frame, Natural Cane Seat
Color
Black and Nature
Finish
Matte
Capacity
275 lb
Collection
Hamlet
Assembly Required
No

Description

Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 2 * Measures: 19.67 in. Length, 32.28 in. Height, 21.65 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.11 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.