
Hamlet Dining Arm Chair in Nature Cane
Mfr # DCCA09-NA
Zoro # G804838097
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Material
Ash Wood Frame, Natural Cane Seat
Width (In.)
19.67 in
Depth (In.)
21.65 in
Height (In.)
32.28 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCCA09-NA
Zoro #
G804838097
UPC #
810077083956
Country of Origin
China
Dimensions
Width (In.)
19.67 in
Depth (In.)
21.65 in
Height (In.)
32.28 in
Chair Back Height
14.17 in
Chair Back Width
17.52 in
Seat Depth
17.72 in
Seat Width
17.52 in
Armrest Width
17.13 in
Arm Height From Floor
25.2 in
Seat Height
18.11 in
Leg Height
17.13 in
Details
Item
Dining Arm Chair
Material
Ash Wood Frame, Natural Cane Seat
Color
Nature
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Hamlet
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. * Measures: 19.67 in. Length, 32.28 in. Height, 21.65 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 18.11 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.