
Hamlet Dining Chair in Black and Natural Cane, Set of 4
Mfr # 2-DCCA03-BK
Zoro # G504838014
product price:Â $1,264.99
/eaKey Features
Material
Ash Wood Frame, Natural Cane Seat
Width (In.)
17.64 in
Depth (In.)
21.06 in
Height (In.)
32.87 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-DCCA03-BK
Zoro #
G504838014
UPC #
810077085899
Country of Origin
China
Dimensions
Width (In.)
17.64 in
Depth (In.)
21.06 in
Height (In.)
32.87 in
Seat Width
17.64 in
Chair Back Width
17.63 in
Chair Back Height
15.15 in
Seat Depth
16.34 in
Leg Height
15.94 in
Armrest Width
15.94 in
Seat Height
17.72 in
Details
Item
Dining Chairs
Material
Ash Wood Frame, Natural Cane Seat
Color
Black and Nature
Finish
Matte
Capacity
275 lb
Assembly Required
No
Collection
Hamlet
Description
Modern - Industry Chic Cane Dining Chair Perfect for Dining Room Use. Set of 4 * Measures: 17.64 in. Length, 32.87 in. Height, 21.06 in. Depth. * Fine Natural Cane Made from Authentic Wooden Rattan. * Frame Made of Solid Ash Wood Featuring Natural Grain Textures. * Seat Made from Natural Cane. * Seat Height Measures: 17.72 in. With Weight Capacity of 275 Lbs. * Unique Square Backrest Made of Cane. * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.