Zoro Homepage

Hampton 26.77 Display Cabinet, Off White

  • Mfr # 14PMC6

  • Zoro # G4440489


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Length
26.77 in
Overall Height
60.7 in
Finish
Matte
Width
21.26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14PMC6
Zoro #
G4440489
UPC #
810042673380
Country of Origin
Brazil

Dimensions

Overall Length
26.77 in
Overall Height
60.7 in
Width
21.26 in

Details

Shape
Rectangle
Finish
Matte
Color
Off White
Material
Wooden Legs; MDP
Item
Display Cabinet
Assembly
Unassembled
Shelf Type
Adjustable
Number of Doors
2
Collection
Hampton
Style
Modern
Number of Shelves
6

Description

Style, function, and convenience meet in one beautifully crafted piece that works well in any space. A cabinet with ample storage space, this piece features an upper cabinet with artful doors concealing two larger shelves, while a center open shelf and three small lower shelves, are easily accessible and keep the space feeling open and airy. Display books, decorative boxes, design accents, and tuck away linens, tableware, albums, and other favorite items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.