Zoro Homepage

Hampton 53.54 TV Stand, Off White and Maple Cream

  • Mfr # 18PMC11

  • Zoro # G4443751


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Height
26.57 in
Width
15.75 in
For Use With
46" TVs
Finish
Matte
Material
Wooden Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18PMC11
Zoro #
G4443751
UPC #
810042673601
Country of Origin
Brazil

Dimensions

Height
26.57 in
Width
15.75 in
Length
53.54 in

Details

Item
TV Stand
Color
Off White and Maple Cream
For Use With
46" TVs
Finish
Matte
Material
Wooden Legs
Number of Shelves
4
Assembly
Unassembled
Collection
Hampton
Style
Modern
Number of Doors
2
Shelf Type
Fixed
Shape
Rectangle

Description

Gather the family together for the ultimate Netflix night in with the Hampton TV stand that makes movie night comfortable and convenient, featuring plenty of open and concealed storage to tuck away media accessories, favorite DVDs, books, extra throw blankets and more. Functional and crafted with mid-century modern flair, this piece blends beautifully with any existing decor, while splayed legs and artful detail keep it classic and fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.