Haven Metal Vegan Leather Side Chair in Black - Set of 4

  • Mfr # DC1536-2

  • Zoro # G922579353


product price:  $764.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
22.4 in
Material
Metal
Length
19.7 in
Feet Material
Metal
Height (In.)
31.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1536-2
Zoro #
G922579353
UPC #
810165556065
Country of Origin
Viet Nam

Dimensions

Depth (In.)
22.4 in
Length
19.7 in
Height (In.)
31.1 in

Details

Item
Side Chair - Set of 4
Color
Black
Material
Metal
Feet Material
Metal

Description

The Haven collection side chair features a refined profile with a supportive chair back for added comfort. Crafted for durability, it incorporates quality materials suited for everyday dining use. Its dimensions are designed to fit seamlessly at standard dining tables.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.