
Haven Metal Vegan Leather Side Chair in Ivory - Set of 4
Mfr # DC1536-3
Zoro # G122579290
product price:Â $764.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
22.4
Height (In.)
31.1
Length
19.7 in
Feet Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DC1536-3
Zoro #
G122579290
UPC #
810165556089
Country of Origin
Viet Nam
Dimensions
Depth (In.)
22.4
Height (In.)
31.1
Length
19.7 in
Details
Item
Side Chair - Set of 4
Material
Metal
Color
Ivory
Feet Material
Metal
Description
The Haven collection side chair features a refined profile with a supportive chair back for added comfort. Crafted for durability, it incorporates quality materials suited for everyday dining use. Its dimensions are designed to fit seamlessly at standard dining tables.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.