Haven Upholstered Accent Chair in Forest Green
- Mfr # AC1883-GR
- Zoro # G924296968
product price:Â
$
1,174.99
/ea
Key Features
Seat Depth
23.2 in
Seat Height
18.9 in
Leg Material
Plastic
Overall Depth
37.8 in
Material
Faux Mohair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1883-GR
- Zoro #
- G924296968
- UPC #
- 850085448194
- Country of Origin
- China
Dimensions
- Seat Depth
- 23.2 in
- Seat Height
- 18.9 in
- Overall Depth
- 37.8 in
- Overall Length
- 44.5 in
- Overall Height
- 34.3 in
Details
- Item
- Armchair
- Leg Material
- Plastic
- Material
- Faux Mohair
- Seat Color
- Green
- Frame Material
- Pine Wood, Plywood
Description
The Haven Collection redefines everyday living with a perfect balance of sculptural design and luxurious comfort. Wrapped in exceptionally soft faux mohair upholstery, each piece features generous seating, tailored detailing, and a timeless silhouette that elevates any interior. Built to become the centerpiece of your home, Haven offers enduring craftsmanship and an inviting place to relax for years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.