Shop MANHATTAN COMFORT
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Haven Upholstered Accent Chair in Wheat
- Mfr # AC1883-WT
- Zoro # G524296962
product price:Â
$
1,174.99
/ea
Key Features
Overall Height
34.3 in
Seat Color
Brown
Material
Faux Mohair
Frame Material
Pine Wood, Plywood
Seat Depth
23.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1883-WT
- Zoro #
- G524296962
- UPC #
- 850085448170
- Country of Origin
- China
Dimensions
- Overall Height
- 34.3 in
- Seat Depth
- 23.2 in
- Seat Height
- 18.9 in
- Overall Depth
- 37.8 in
- Overall Length
- 44.5 in
Details
- Seat Color
- Brown
- Material
- Faux Mohair
- Frame Material
- Pine Wood, Plywood
- Item
- Armchair
- Leg Material
- Plastic
Description
The Haven Collection redefines everyday living with a perfect balance of sculptural design and luxurious comfort. Wrapped in exceptionally soft faux mohair upholstery, each piece features generous seating, tailored detailing, and a timeless silhouette that elevates any interior. Built to become the centerpiece of your home, Haven offers enduring craftsmanship and an inviting place to relax for years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.