Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heather Full-Size Bed in Blush

  • Mfr # BD003-FL-BH

  • Zoro # G502493130


product price: $647.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Bed Size
54 in x 75 in
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Overall Height
44.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD003-FL-BH
Zoro #
G502493130
UPC #
810042679252
Country of Origin
China

Dimensions

Bed Size
54 in x 75 in
Overall Height
44.7 in
Overall Width
59.3 in
Overall Length
83.9 in
Size
Full

Details

Color
Blush
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Included Headboard (Yes/No)
Yes
Item
Bed
Finish
Semi Gloss
Shape
Square
Collection
Heather
Style
Modern
Assembly Required
Yes

Description

This platform bed anchors your bedroom in glam, mid-century-inspired style. It's built with an engineered wood frame and features understated side rails and footboard for a clean-lined silhouette. The headboard has a curving wingback design and is wrapped in velvet for a luxe look. Plus, it's filled with foam for some extra cushion behind your head. Tapered gold-finished legs support the bed with a retro aesthetic. This bed arrives with slats and a center support leg, so you don't have to use a box spring with your choice of mattress.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.