Heather Full-Size Bed in Velvet Grey and Black Legs

  • Mfr # S-BD003-FL-GY

  • Zoro # G504838038


product price:  $647.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Bed Size
54 in x 75 in
Color
Grey and Black
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-BD003-FL-GY
Zoro #
G504838038
UPC #
810077085189
Country of Origin
China

Dimensions

Bed Size
54 in x 75 in
Overall Height
44.7 in
Overall Width
59.3 in
Overall Length
83.9 in
Size
Full

Details

Color
Grey and Black
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Included Headboard (Yes/No)
Yes
Finish
Semi Gloss
Item
Bed
Collection
Heather
Shape
Rectangle
Style
Modern
Assembly Required
Yes

Description

Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 59.3 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 54" x 75" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.