
Heather Queen Bed in Velvet Cream and Black Legs
Mfr # S-BD003-QN-CR
Zoro # G004838040
product price:Â $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Bed Size
60 in x 80 in
Color
Cream and Black
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S-BD003-QN-CR
Zoro #
G004838040
UPC #
810077085226
Country of Origin
China
Dimensions
Bed Size
60 in x 80 in
Overall Height
44.7 in
Overall Width
64.6 in
Overall Length
88.4 in
Size
Queen
Details
Color
Cream and Black
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Included Headboard (Yes/No)
Yes
Item
Bed
Finish
Semi Gloss
Style
Modern
Shape
Rectangle
Assembly Required
Yes
Collection
Heather
Description
Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.