
Hillman Dining Arm Chair in Blue
Mfr # DC087AR-BL
Zoro # G614775834
product price: $361.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Key Features
Material
Beech Wood
Depth (In.)
23.23 in
Finish
Semi Gloss
Capacity
330 lb
Leg/Base Color
Dark Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC087AR-BL
Zoro #
G614775834
UPC #
810125805769
Country of Origin
China
Dimensions
Depth (In.)
23.23 in
Seat Depth
20.07 in
Leg Height
14.37 in
Chair Back Width
18.89 in
Seat Width
20.47 in
Seat Height
19.68 in
Length
24.02 in
Chair Back Height
16.73 in
Details
Material
Beech Wood
Color
Blue
Finish
Semi Gloss
Capacity
330 lb
Leg/Base Color
Dark Walnut
Shape
Rectangle
Care Instructions
Dust often with a clean, soft, dry cloth. Blot spills immediately with a clean, damp cloth. Avoid the use of harsh chemicals and household cleaners as they may damage the finish.
Back Finish
Yes
Description
Manhattan Comfort Hillman Dining Chair is all about love. With fine velvet upholstery all around, this chair will bring both style and comfort to your home. Available with and without arms. Rich beech wood legs adding great sophistication, quality, and design. This product is commercial graded.
- •Modern Dining Armchair for Dining Room and Task Use.
- •Dimension Measures: 24.02 in. Length, 36.02 in. Height, 23.23 in. Depth
- •Solid Beech Wood Frame Stained in Walnut.
- •Upholstered in Luxurious Blue Velvet with Foam Padding.
- •Weight Capacity: 330 Lbs.
- •Seat Height: 19.69
- •Made to Last. Commercial Grade Product.
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.