Zoro Homepage

Holguin 37" Counter Stool with Tufted Back Buttons in Grey

  • Mfr # CS004-GY

  • Zoro # G204838147


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Length
22 in
Height
37 in
Color
Grey
Width
20 in
Finish
Semi Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS004-GY
Zoro #
G204838147
UPC #
810077085240
Country of Origin
China

Dimensions

Length
22 in
Height
37 in
Width
20 in
Chair Back Height
13.92 in
Seat Width
20.87 in
Chair Back Width
20.87 in
Seat Height
23.62 in
Seat Depth
16.54 in

Details

Color
Grey
Finish
Semi Gloss
Shape
Square
Style
Modern
Item
Counter Height Stool
Frame Material
Ash Wood
Assembly Required
No
Collection
Holguin

Description

Mid Century - Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 64.6 in. Length, 44.7 in. Height, 88.4 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padded. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 60" x 80" * Metal Leg Height: 7.7" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.