Hollywood Lounge Accent Chair in Orange and Polished Chrome

  • Mfr # AC050-OR

  • Zoro # G002493227


product price:  $364.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Weight Capacity
300 lb
Frame Material
Aluminum
Shape
X-shaped Leg
Overall Height
30.1 in
Overall Length
26.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC050-OR
Zoro #
G002493227
UPC #
810042677494
Country of Origin
China

Dimensions

Overall Height
30.1 in
Overall Length
26.18 in
Back Width
22 in
Leg Height
14.57 in
Seat Height
18.3 in
Back Height
11.7 in
Seat Depth
19.68 in
Overall Width
25.6 in
Arm Height From Floor
30.1 in
Armrest Width
14.57 in

Details

Weight Capacity
300 lb
Frame Material
Aluminum
Shape
X-shaped Leg
Item
Accent Chair
Fill Material
Foam
Upholstery Material
Faux Leather
Features
Hand-Welded X-shaped Legs; Back Finish
Color
Orange
Hardware Finish
Semi Gloss
Assembled/Unassembled
Assembled
Style
Contemporary
Collection
Hollywood

Description

Take 5 in style. The iconic director's chair silhouette is reimagined in this confident contemporary accent chair. Classic folding legs are replaced with welded chrome-finished metal, while the casual low-back seat takes on tight tailoring and structured lines, transforming it into something decidedly sophisticated. Deep cushioning promises comfort with the inviting, slightly textured supple Faux Leather. Its generous seat and angled armrests give you plenty of room to lounge with a martini and great conversation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.