Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hopkins Storage Closet 4.0 in White, 2PK

  • Mfr # 2-23GLF-WH

  • Zoro # G710063217


product price: $488.99
/pk 2, $244.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-23GLF-WH
Zoro #
G710063217
UPC #
810125803536
Country of Origin
China

Details

Color
White

Description

Modern Free Standing 2-Piece Set of 1 Sectional Wardrobe Closet with 4 Large Shelves and 1 Sectional Wardrobe Closet with 7 Compartments for Bedroom and Storage Use. * Upon Assembly, Measures: 59.2 in. Length, 71.1 in. Height, 16.1 in. Depth. * Vertical Rectangular Geometric Door Design with Black Metal Pull Handles. * Section 1: Includes 4 Wide Shelves with Adjustable Features. Section 2: Includes 7 shelving compartments. * 90 Deg Open Door Style with European Soft Close Door Hinge. * Mop Base with Non-marking Felt Foot Pads. * Ample Storage in a Stylish and Space-Saving Design. Option to Add on Collection Units to Create a Wider Wardrobe. * Home Assembly Required. All Hardware Included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.