Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Horizon Nightstand in Maple- Set of 2

  • Mfr # 2-NS003-MP

  • Zoro # G515232351


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Color
Maple
Material
Medium Density Particleboard
Feet Material
Particle Board
Shape
Rectangle
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-NS003-MP
Zoro #
G515232351
UPC #
810165553033
Country of Origin
China

Details

Color
Maple
Material
Medium Density Particleboard
Feet Material
Particle Board
Shape
Rectangle
Finish
Matte
Style
Modern

Description

Elevate your bedroom with the timeless elegance of this beautifully designed nightstand. Its minimalist silhouette and unique overlapping drawer detail exude sophistication, making it a versatile addition to any decor style. Thoughtfully crafted for convenience, this piece features a no-tool assembly design, allowing you to effortlessly set it up and enjoy its charm in no time. With spacious drawers and a raised mop base for easy cleaning, this nightstand blends form and function seamlessly, creating a perfect companion for your nightly rituals and cherished keepsakes.


  • • Modern Nightstand for Bedroom and Living Room Use. Set of 2.
  • • Upon Assembly, Each Nightstand Dimensions Measure: 21.7 in Length, 19.9 in Height, 17.7 in Depth.
  • • Each Nightstand Includes 2 Push to Open Full Extension Drawers to Fit Bedside Storage Needs.
  • • Raised Platform Mop Base Design Allows for Easy Cleaning.
  • • Wood Grain Finish Brings a Sense of Organic Elegance.
  • • Sleek, Handle-Free Push to Open Drawers with Unique Overlapping Square Drawer-Front Detail.
  • • Perfect for Bedside Storage, Lamps or Display Items.
  • • Snap It Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Care Instructions:
  • • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.