Horizon Nightstand in Whitewashed Oak- Set of 2
- Mfr # 2-NS003-OK
- Zoro # G015232349
Key Features
Specifications
Product Information
- MFR #
- 2-NS003-OK
- Zoro #
- G015232349
- UPC #
- 810165553040
- Country of Origin
- China
Details
- Color
- Whitewashed Oak
- Material
- Medium Density Particleboard
- Finish
- Matte
- Feet Material
- Particle Board
- Style
- Modern
- Shape
- Rectangle
Description
Elevate your bedroom with the timeless elegance of this beautifully designed nightstand. Its minimalist silhouette and unique overlapping drawer detail exude sophistication, making it a versatile addition to any decor style. Thoughtfully crafted for convenience, this piece features a no-tool assembly design, allowing you to effortlessly set it up and enjoy its charm in no time. With spacious drawers and a raised mop base for easy cleaning, this nightstand blends form and function seamlessly, creating a perfect companion for your nightly rituals and cherished keepsakes.
- • Modern Nightstand for Bedroom and Living Room Use. Set of 2.
- • Upon Assembly, Each Nightstand Dimensions Measure: 21.7 in Length, 19.9 in Height, 17.7 in Depth.
- • Each Nightstand Includes 2 Push to Open Full Extension Drawers to Fit Bedside Storage Needs.
- • Raised Platform Mop Base Design Allows for Easy Cleaning.
- • Wood Grain Finish Brings a Sense of Organic Elegance.
- • Sleek, Handle-Free Push to Open Drawers with Unique Overlapping Square Drawer-Front Detail.
- • Perfect for Bedside Storage, Lamps or Display Items.
- • Snap It Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.