Zoro Homepage

Jasper 72.91 TV Stand in Oak Pro Touch

  • Mfr # 226852

  • Zoro # G906287205


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Finish
Pro Touch
Color
Oak
Material
MDF and MDP Mixed Frame; Steel Legs
Length
72.91 in
Width
17.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
226852
Zoro #
G906287205
UPC #
810077087725
Country of Origin
Brazil

Dimensions

Length
72.91 in
Width
17.44 in
Height
23.66 in
Recommended TV Size
70 in
Leg Height
5.93 in

Details

Finish
Pro Touch
Color
Oak
Material
MDF and MDP Mixed Frame; Steel Legs
Item
TV Stand
Capacity
Top: 88 lb; Each Shelf: 11 lb; Each Drawer 11 lb
Collection
Jasper
Number of Drawers
2
Number of Doors
2
Shape
Rectangle
Shelf Type
Fixed
Number of Shelves
2
Style
Modern
Assembly Required
Yes

Description

Modern Free Standing TV Stand for Living Room and Bedroom use. * Upon Assembly, Measures: 72.91 in. Length, 23.66 in. Height, 17.44 in. Depth. * Recommended for up to 70 inch. TV. * Includes 2 Side Flip Down Doors with 2 Center Full Extension Drawers. * Beautiful Rounded Gold Drawer Knobs with Dip Tray Top Style. * Frame Made of MDF and MDP Mix with Painted Finish. * Steel Legs Brushed with Gold Finish for Style and Durability. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.