Zoro Homepage

Jasper Nightstand in Grey, 2PK

  • Mfr # 2-51352

  • Zoro # G906287236


product price: $407.99
/pk 2, $204.00/ea
Free Shipping & Returns

Key Features

Material
MDF and MDP Mixed Frame; Steel Legs
Width
17.51 in
Height
22.08 in
Finish
Gloss
Length
25.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-51352
Zoro #
G906287236
UPC #
810077088173
Country of Origin
Brazil

Dimensions

Width
17.51 in
Height
22.08 in
Length
25.15 in
Leg Height
5.93 in

Details

Color
Grey
Material
MDF and MDP Mixed Frame; Steel Legs
Finish
Gloss
Collection
Jasper
Item
Nightstand
Style
Modern
Weight Capacity
44 lb
Shape
Rectangle
Number of Drawers
4
Assembly Required
Yes

Description

Modern 2 Piece Nightstand Set for Bedroom and Living Room Use. * Upon Assembly, Measures: 25.15 in. Length, 22.08 in. Height, 17.51 in. Depth. * Includes 2 Full Extension Drawers. * Beautiful Unique Rounded Gold Drawer Knobs. * Frame Made of MDF and MDP Mix with Painted Finish. * Steel Legs Brushed with Gold Finish for Style and Durability. * Pair Up with Manhattan Comfort Jasper Dresser Collection. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.