Zoro Homepage

Jasper Nightstand in White Gloss

  • Mfr # 51351

  • Zoro # G406287330


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Height
22.08 in
Length
25.15 in
Finish
Gloss
Material
MDF and MDP Mixed Frame; Steel Legs
Width
17.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51351
Zoro #
G406287330
UPC #
810077087817
Country of Origin
Brazil

Dimensions

Height
22.08 in
Length
25.15 in
Width
17.51 in
Leg Height
5.93 in

Details

Color
White Gloss
Finish
Gloss
Material
MDF and MDP Mixed Frame; Steel Legs
Assembly Required
Yes
Weight Capacity
Top: 22 lb; Each Drawer: 11 lb
Style
Modern
Number of Drawers
2
Item
Nightstand
Shape
Square
Collection
Jasper

Description

Modern Nightstand for Bedroom and Living Room Use. * Upon Assembly, Measures: 25.15 in. Length, 22.08 in. Height, 17.51 in. Depth. * Includes 2 Full Extension Drawers. * Beautiful Unique Rounded Gold Drawer Knobs. * Frame Made of MDF and MDP Mix with Painted Finish. * Steel Legs Brushed with Gold Finish for Style and Durability. * Pair Up with Manhattan Comfort Jasper Dresser Collection. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.