
Jodie Accent Cabinet in Maple
Mfr # AC001-MP
Zoro # G212466998
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Frame Material
Manufactured Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC001-MP
Zoro #
G212466998
UPC #
810125807572
Country of Origin
China
Details
Shape
Rectangle
Frame Material
Manufactured Wood
Color
Maple
Description
Introducing the Jodie Collection, a stunning new addition to the realm of Mid-Century Modern design. Crafted from premium manufactured wood, each piece in this collection showcases exquisite wood ribbed drawers and doors, adding a textured sophistication to your living space. The sleek black metal handles complement the splayed metal legs, creating a harmonious blend of elegance and contemporary flair. The Jodie Collection redefines style and function, offering timeless pieces that seamlessly enhance your home's decor with a touch of modern nostalgia.
- •Mid-Century Modern Accent Cabinet Perfect for Home Office, Kids Room, Living Room and Bedroom.
- •Upon Assembly, Dimensions Measure: 31.1 in. Length, 32 in. Height, 15.7 in. Depth.
- •Recommended for up to a 32" TV.
- •Manufactured Wood Ribbed Doors with Soft Close Features and Sleek Black Metal Handles.
- •Features Sophisticated Black Metal Handles.
- •Includes 2 Hidden Adjustable Cubby Shelves.
- •Splayed Metal Legs for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.