
Jodie Sideboard in Whitewashed Oak
Mfr # SB001-OK
Zoro # G112466951
product price: $374.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Manufactured Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB001-OK
Zoro #
G112466951
UPC #
810125807633
Country of Origin
China
Details
Color
Whitewashed Oak
Material
Manufactured Wood
Shape
Rectangle
Description
Introducing the Jodie Collection, a stunning new addition to the realm of Mid-Century Modern design. Crafted from premium manufactured wood, each piece in this collection showcases exquisite wood ribbed drawers and doors, adding a textured sophistication to your living space. The sleek black metal handles complement the splayed metal legs, creating a harmonious blend of elegance and contemporary flair. The Jodie Collection redefines style and function, offering timeless pieces that seamlessly enhance your home's decor with a touch of modern nostalgia.
- •Mid-Century Modern Sideboard and Buffet Stand for Dining Room and Living Room Use.
- •Upon Assembly, Dimensions Measure: 64.6 in. Length, 32 in. Height, 15.7 in. Depth.
- •Recommended for up to a 60" TV.
- •Includes 8 Adjustable Hidden Shelves.
- •4 Soft Close Doors with Ribbed Design.
- •Sophisticated Black Metal Handles.
- •Splayed Metal Legs for Fashion and Durability.
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.