
Jodie TV Stand in Maple
Mfr # TV003-MP
Zoro # G112467019
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Color
Maple
Material
Manufactured Wood
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TV003-MP
Zoro #
G112467019
UPC #
810125807657
Country of Origin
China
Details
Color
Maple
Material
Manufactured Wood
Shape
Rectangle
Description
Introducing the Jodie Collection, a stunning new addition to the realm of Mid-Century Modern design. Crafted from premium manufactured wood, each piece in this collection showcases exquisite wood ribbed drawers and doors, adding a textured sophistication to your living space. The sleek black metal handles complement the splayed metal legs, creating a harmonious blend of elegance and contemporary flair. The Jodie Collection redefines style and function, offering timeless pieces that seamlessly enhance your home's decor with a touch of modern nostalgia.
- •Mid-Century Modern TV Stand for Living Room Use.
- •Upon Assembly, Dimensions Measure: 68.9 in. Length, 18.3 in. Height, 15.7 in. Depth.
- •Recommended for up to a 75" TV.
- •Includes 2 Ribbed Storage Drawers .
- •Sophisticated Black Metal Handles.
- •Splayed Metal Legs for Fashion and Durability.
- •Features Beautiful Wood Grain Finish.
- •Home Assembly Required. All Hardware Included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.