
Juno Metal Barstool in Ivory
Mfr # BS1641-1
Zoro # G722579324
product price: $424.99
/ea
Free Shipping & Returns
Key Features
Feet Material
Metal
Depth
20.5 in
Overall Height
41.3 in
Overall Length
18.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS1641-1
Zoro #
G722579324
UPC #
810165556867
Country of Origin
China
Dimensions
Depth
20.5 in
Overall Height
41.3 in
Overall Length
18.5 in
Details
Feet Material
Metal
Material
Metal
Color
Ivory
Item
Barstool
Description
The Juno collection barstool features a clean, contemporary profile suited for kitchen and dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Sturdy construction ensures reliable support for daily use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.