Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Juno Metal Barstool in Taupe

  • Mfr # BS1641-2

  • Zoro # G322579342


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Depth
20.5 in
Feet Material
Metal
Overall Height
41.3 in
Material
Metal
Overall Length
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS1641-2
Zoro #
G322579342
UPC #
810165556874
Country of Origin
China

Dimensions

Depth
20.5 in
Overall Height
41.3 in
Overall Length
18.5 in

Details

Feet Material
Metal
Color
Taupe
Material
Metal
Item
Barstool

Description

The Juno collection barstool features a clean, contemporary profile suited for kitchen and dining spaces. Durable plastic glides on the feet protect floors and allow for easy movement. Sturdy construction ensures reliable support for daily use.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.