Zoro Homepage

Juno Metal Vegan Leather Counter Stool in Taupe

  • Mfr # CS1640-2

  • Zoro # G222579367


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Taupe
Material
Metal
Length
18.5 in
Depth
20.5 in
Height
38.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1640-2
Zoro #
G222579367
UPC #
810165556904
Country of Origin
China

Dimensions

Length
18.5 in
Depth
20.5 in
Height
38.2 in

Details

Seat Color
Taupe
Material
Metal
Item
Counter Stool
Feet Material
Metal

Description

The Juno collection counter stool features a supportive chair back for added comfort during meals or gatherings. Durable plastic glides on the feet help protect floors from scratches and scuffs. Designed for kitchen and dining spaces, it offers reliable seating with practical details.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.