Zoro Homepage

Kingdom Full-Size Bed in Cream

  • Mfr # BD005-FL-CR

  • Zoro # G502492751


product price: $1,216.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Cream
Overall Height
55.3 in
Overall Width
90.5 in
Overall Length
62.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD005-FL-CR
Zoro #
G502492751
UPC #
810042678781
Country of Origin
China

Dimensions

Overall Height
55.3 in
Overall Width
90.5 in
Overall Length
62.8 in

Details

Color
Cream

Description

Clean geometric lines marry chic contemporary design to forge the bed frame. At first glance, the sleek panel upholstery and smooth edges catch your attention. The wrap-around footboard leads to a semi-open side panel, allowing access to linens, and ends with a panel stitched headboard that offers additional padding and comfort. Streamlined to perfection, the solid wood frame is beautifully upholstered with rich, supple leather, with even the smallest details receiving attention. The calculated simplicity of the bed is designed with a smart versatility, effortlessly complementing any decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.