Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kingdom Queen-Size Bed in Graphite

  • Mfr # BD005-QN-GP

  • Zoro # G402492752


product price: $1,147.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Graphite
Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall with Full Padding
Overall Height
55.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD005-QN-GP
Zoro #
G402492752
UPC #
810042678811
Country of Origin
China

Dimensions

Overall Height
55.3 in
Overall Width
68.7 in
Overall Length
93.7 in
Size
Queen

Details

Color
Graphite
Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall with Full Padding
Included Headboard (Yes/No)
Yes
Features
Wrap-around Footboard with Semi-open Side Pane
Item
Bed
Finish
Semi Gloss
Collection
Kingdom
Style
Modern
Assembly Required
Yes

Description

Clean geometric lines marry chic contemporary design to forge the bed frame. At first glance, the sleek panel upholstery and smooth edges catch your attention. The wrap-around footboard leads to a semi-open side panel, allowing access to linens, and ends with a panel stitched headboard that offers additional padding and comfort. Streamlined to perfection, the solid wood frame is beautifully upholstered with rich, supple leather, with even the smallest details receiving attention. The calculated simplicity of the bed is designed with a smart versatility, effortlessly complementing any decor style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.