Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kirsten Dining Chair in Light Grey, 4PK

  • Mfr # 2-DC098-LG

  • Zoro # G816168229


product price: $820.99
/pk 4, $205.25/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth (In.)
22 in
Capacity
275 lb
Height (In.)
32.5 in
Material
Metal
Length
20.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC098-LG
Zoro #
G816168229
UPC #
810165557130
Country of Origin
China

Dimensions

Depth (In.)
22 in
Height (In.)
32.5 in
Length
20.5 in

Details

Item
Dining Chair - Set of 4
Capacity
275 lb
Color
Light Grey
Material
Metal

Description

This chair is where contemporary elegance meets sculptural design. Wrapped in smooth leatherette, it features a gracefully curved back and open sides that bring lightness to its bold form. The sturdy metal frame adds a refined contrast, while the plush seat ensures comfort that lasts. Its a statement piece made to elevate the everyday.


  • Modern Dining Chair for Dining Room and Task Use. Set of 4.
  • Dining Chair Dimensions Measure: 20.5 in. Length, 32.5 in. Height, 22 in. Depth.
  • Upholstered in Luxurious Leatherette with Fine Stitching.
  • Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
  • Curved Backrest with Open Metal Accents Add an Industrial Edge to the Soft Silhouette.
  • Plush, Foam-Filled Seat for Lasting Comfort.
  • Made to Last. Commercial Grade Product.
  • Minimal Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.