Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Manhattan Comfort Ladder Desk Ladder Desk, 2 Shelves, White, 17.72" D X 69.69" H, 24.8" W X High Quality MDP, White 21AMC6

Ladder Desk Ladder Desk, 2 Shelves, White, 17.72" D X 69.69" H, 24.8" W X High Quality MDP, White (Discontinued)

  • Mfr # 21AMC6
  • Zoro # G8850943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21AMC6
Zoro #
G8850943
UPC #
810025597726
Country of Origin
Brazil

Dimensions

Overall Width
24.8"
Overall Depth
17.72"
Overall Height
69.69"
Height
69.69"
Width
24.8"

Details

Type
Ladder Desk
Item
Ladder Desk,2 Shelves,White
Color
White
Material
High Quality MDP
Series
Carpina

Description

Ladder Desk,2 Shelves,White

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.