Landen 47in TV Stand in Green

  • Mfr # TV010-GR

  • Zoro # G116126394


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TV010-GR
Zoro #
G116126394
UPC #
810165551916
Country of Origin
China

Details

Item
Landen TV Stand
Color
Green
Material
Steel
Finish
Matte

Description

The Landen Media Console is where rustic charm meets modern sophistication, creating the perfect centerpiece for your living space. With its sleek metal cabinetry and warm, natural wood top, this piece blends seamlessly into any decor style, offering both beauty and functionality. The console features ample storage and a clean, minimalistic design, making it an ideal choice for organizing your media essentials while elevating your home's aesthetic. Whether you're hosting movie nights or simply relaxing, the Landen Media Console adds an elegant touch to your entertainment area.


  • Modern Metal TV Stand for Living Room Use.
  • Upon assembly, TV Stand Dimensions Measure: 47.3 in. Length, 21.3 in. Height, 15.8 in. Depth.
  • Recommended for up to a 40" TV Screen.
  • Includes 2 Cabinet on Each Side with 2 Shelves in Each and 2 Open Central Shelves.
  • Features 2 Media Holes for Media Cable Management.
  • Combines a Sleek Metal Frame with a Natural Wood Top for a Sophisticated Look.
  • Metal Legs with Adjustable Floor Protectors for Custom Fitted Stability.
  • Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.