
Layla 35.4 Coffee Table in Black
Mfr # CT019-BK
Zoro # G315232377
product price: $233.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Tabletop Color
Black
Finish
Matte
Specific Weight Capacity
60 lbs
Feet Material
Medium Density Fiberboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT019-BK
Zoro #
G315232377
UPC #
810165550513
Country of Origin
China
Details
Shape
Round
Tabletop Color
Black
Finish
Matte
Specific Weight Capacity
60 lbs
Feet Material
Medium Density Fiberboard
Style
Modern
Material
Medium Density Fiberboard
Description
Embrace the timeless beauty of this collection, where art meets function in a perfect harmony of design. The unique conical slatted base creates an elegant, sculptural silhouette that adds warmth and texture to any room, while the smooth, round tabletop invites moments of connection and conversation. With its modern charm and understated sophistication, this collection transforms everyday spaces into intimate havens, offering a seamless blend of style and comfort that feels both fresh and timeless.
- • Modern Coffee Table for Living Room Use.
- • Upon Assembly, Dimensions Measure: 35.4 in. Length, 14 in. Height, 35.4 in. Depth.
- • Elegant Round Table Top Provides Ample Surface Space for Decor, Drinks, or Other Essentials.
- • Unique Slatted Conical Base Offers Stability with Modern Flare.
- • Wood Grain Finish Brings a Sense of Organic Elegance.
- • Coffee Tabletop Diameter Measures 35.4 in.
- • Mix and Match with Manhattan Comfort End Tables.
- • Minimal Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.